Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Coarse, 6in. L
Mfr # D6C
Zoro # G8972914
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 6 in
- Width 2 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D6C
- Zoro # G8972914
- UPC # 17042007638
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Details
Grit | Coarse |
Item | Single Grit Benchstone |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Grit 60, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 1/2 X 1-1/4 X 1/8" D12V9 Dish Diamond Wheel (2402-4125)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727232)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- DMT Diamond Bench Stone, Fine, 6in. L (D6F)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- DMT Dia-Flat Lapping Stone, 95 Micron (DIAFLAT-95)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- NORTON ABRASIVES Combination Grit Benchstone, 4x1 In (61463685435)
- Dmt Sharpening Stones