Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Coarse, 10in. L
Mfr # D10C
Zoro # G8973027
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 10 in
- Width 4 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D10C
- Zoro # G8973027
- UPC # 17042007430
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 10 in |
Width | 4 in |
Height | 3/8 in |
Overall Width | 4 in |
Overall Height | 3/8 in |
Overall Length | 10 in |
Details
Item | Single Grit Benchstone |
Grit | Coarse |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 10 in, Overall Width 4 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Coarse, Grit 9, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397882)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- A & I PRODUCTS Sharpening Stone, Blade 0" x0" x0" (A-B1SB2682)
- Dmt Sharpening Stones