Shop All Tool Sharpeners
Dmt
Diafold Sharpener Extra-Coarse
Mfr # FWX
Zoro # G1372237
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4
- Grit Extra-Coarse
- Application Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
- Features Diamond Grit Extra Coarse Diamond to Repair a Damaged Edge, Portable Sharpener, Lightweight with Convenient Fold and Go Handles, No oil Is Needed-Sharpen Dry or with Water
- Grinding Wheel Dia. (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWX
- Zoro # G1372237
- UPC # 17042011130
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 4 |
Grinding Wheel Dia. (In.) | 4-1/2 |
Overall Height (In.) | 1/2 |
Details
Item | Diafold Sharpener Extra-Coarse |
Grit | Extra-Coarse |
Application | Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals |
Features | Diamond Grit Extra Coarse Diamond to Repair a Damaged Edge, Portable Sharpener, Lightweight with Convenient Fold and Go Handles, No oil Is Needed-Sharpen Dry or with Water |
Voltage | 0 |
Phase | 1 |
Type | Tapering |
Motor HP | 0 |
Includes | Folding Plastic Handles |
Description
Diafold Sharpener Extra-Coarse, Voltage 0, Phase 1, Grit 60, Includes Folding Plastic Handles
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (8854)
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- KLEIN TOOLS Steel Scratch Awl, 3-1/2-Inch (66385)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Diamond Whetstone Kit 4" (W4K)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- JAMESON Scissor and Knife Sharpener (32-50)
- Dmt Tool Sharpeners