Shop All Sharpening Stones
Dmt
Diafold Serrated Knife Sharpener, Coarse
Mfr # FSKC
Zoro # G3101379
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 45
- Abrasive Material Diamond
- Grade Coarse
- Length 4 7/16 in
- Width 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # FSKC
- Zoro # G3101379
- UPC # 17042011062
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 7/16 in |
Width | 5/64 in |
Height | 1/4 in |
Details
Item | Knife Sharpener |
Grit | 45 |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Blue |
Sharpening Material | Steel |
Application | Sharpening Serrated Blades |
Handle Material | Plastic |
Description
Knife Sharpener, Abrasive Material Diamond, Grade Coarse, Grit 45, Color Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- PASCO Sanding Disc 5-in W x 5-in L 120-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05120V8)
- WIDIA Carbide Bur, Flame Shape (M41447)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- DMT Molded Base (B8250)
- DMT Serrated Knife Sharpener, Tapering, Fine (FSKF)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463687425)
- Dmt Sharpening Stones