Shop All Sharpening Stones
Dmt
Diafold Magna-Guide Kit, 4 Grits
Mfr # MAGKIT-4
Zoro # G3101275
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 3/9/25/45
- Abrasive Material Diamond
- Grade Extra Extra Fine/Extra Fine/Fine/Coarse
- Length 6 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # MAGKIT-4
- Zoro # G3101275
- UPC # 17042004590
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 2 in |
Details
Grit | 3/9/25/45 |
Item | Diafold Kit |
Abrasive Material | Diamond |
Grade | Extra Extra Fine/Extra Fine/Fine/Coarse |
Color | Green/Blue |
Description
Diafold Kit, Abrasive Material Diamond, Grade Extra Extra Fine/Extra Fine/Fine/Coarse, Grit 3/9/25/45, Color Green/Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- FLEX-HONE TOOL BC200400BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC200400BC)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Sharpener, Extra Fine, 3-1/4in. L (D3E)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- SMITHS 4Oz. Premium Honing Solution (HON1)
- Dmt Sharpening Stones