Shop All Tool Sharpeners
Dmt
Diafold Flat File Extra-Coarse
Mfr # FFX
Zoro # G1240366
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1/2
- Voltage 0 V
- Grinding Wheel Dia. (In.) 4-1/2
- Application Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
- Motor HP 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FFX
- Zoro # G1240366
- UPC # 17042011376
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 1/2 |
Grinding Wheel Dia. (In.) | 4-1/2 |
Overall Width (In.) | 4 |
Details
Item | Diafold Flat File Extra-Coarse |
Voltage | 0 V |
Application | Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals |
Motor HP | 0 |
Type | Tapering |
Phase | Single |
Includes | Fold and Go Handles Which Enclose and Protect the Diamond with Swivel Key Ring |
Grit | 60 micron |
Features | Diamond Grit Extra Coarse use to Rapidly Repair, Damaged or Real Rough Edge, Portable Sharpener, No Oil Is Needed-Sharpen Dry or with Water |
Description
Diafold Flat File Extra-Coarse, Phase Single, Grit 60 micron, Includes Fold and Go Handles Which Enclose and Protect the Diamond with Swivel Key Ring
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- DMT Diamond Whetstone Kit 4" (W4K)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- Dmt Tool Sharpeners