Shop All Tool Sharpeners
Dmt
Dia-Sharp Magna-Disc Sharpening Kit
Mfr # DMDS-S
Zoro # G1372289
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 7
- Phase Single
- Features An Extra-Fine (9 micron) Diamond Disc and a (3 micron) Dia-Paste(R) Diamond Compound in A 2 Gram Syringe to be Used with the Accompanying Cloth Disc, Comes with the Pressure Sensitive Adhesive Magna-Disc(TM)
- Includes (3) Discs Adhesive Magna-Disc, Cloth Disc, Dia-Paste, Extra-Fine Diamond Disc
- Overall Height (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # DMDS-S
- Zoro # G1372289
- UPC # 17042013295
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 7 |
Overall Height (In.) | 3/4 |
Grinding Wheel Dia. (In.) | 2-3/4 |
Details
Item | Dia-Sharp Magna-Disc Sharpening Kit |
Phase | Single |
Features | An Extra-Fine (9 micron) Diamond Disc and a (3 micron) Dia-Paste(R) Diamond Compound in A 2 Gram Syringe to be Used with the Accompanying Cloth Disc, Comes with the Pressure Sensitive Adhesive Magna-Disc(TM) |
Includes | (3) Discs Adhesive Magna-Disc, Cloth Disc, Dia-Paste, Extra-Fine Diamond Disc |
Motor HP | 0 |
Grit | 9 micron |
Type | Tapering |
Application | The Dia-Sharp(R) Magna-Disc(TM) System Is Designed to Work with Work Sharp(TM) Models WS2000 and WS3000 |
Voltage | 0 V |
Description
Dia-Sharp Magna-Disc Sharpening Kit, Phase Single, Grit 9 micron, Includes (3) Discs Adhesive Magna-Disc, Cloth Disc, Dia-Paste, Extra-Fine Diamond Disc
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- DEWALT 20.0V Li-Ion 5.0Ah Battery (DCB205)
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Diamond Whetstone Kit 4" (W4K)
- NORTON ABRASIVES Grinding Wheel Truing Device, 3 In Wheel (66260135578)
- Dmt Tool Sharpeners