Shop All Sharpening Stones
This Product is Discontinued
Dmt
Dia-Flat Lapping Stone, 120 Micron (Discontinued)
Mfr # DIAFLAT
Zoro # G3101351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grit 120
- Abrasive Material Diamond
- Grade Extra Coarse
- Length 10 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # DIAFLAT
- Zoro # G3101351
- UPC # 017042007423
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 10 in |
Width | 4 in |
Height | 3/8 in |
Overall Height | 3/8 in |
Overall Width | 4 in |
Overall Length | 10 in |
Details
Item | Lapping Stone |
Grit | 120 |
Abrasive Material | Diamond |
Grade | Extra Coarse |
Color | Steel |
Description
Lapping Stone, Overall Length 10 in, Overall Width 4 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Coarse, Grit 120, Product Type Lapping Stone, Color Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.