Shop All Sharpening Stones
Dmt
Dbl Sided Sharpening Stone, 9/25 Micron
Mfr # W8EFNB
Zoro # G0754467
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine, Fine
- Length 8 in
- Width 2 5/8 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W8EFNB
- Zoro # G0754467
- UPC # 17042003654
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 2 5/8 in |
Height | 3/8 in |
Overall Length | 8 in |
Overall Width | 2 5/8 in |
Overall Height | 3/8 in |
Details
Item | Combination Grit Benchstone |
Grit | Extra-Fine/Fine |
Abrasive Material | Diamond |
Grade | Extra Fine, Fine |
Color | Green, Red |
Includes | Large Combination Diamond Stone with Nonskid Pad |
Compatible Lubrication | Water |
Description
Combination Grit Benchstone, Overall Length 8 in, Overall Width 2 5/8 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Fine, Fine, Grit 9/25, Compatible Lubrication Water, Product Type Double Sided Sharpening Stone, Color Green, Red, Includes Large Combination Diamond Stone with Nonskid Pad
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (W8CXNB)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (W8FCNB)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- Dmt Sharpening Stones