Shop All Sharpening Stones
Dmt
Dbl Sided Sharpening Stone, 25/45 Micron
Mfr # FWFC
Zoro # G2085133
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Fine
- Length 4 1/3 in
- Width 7/8 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWFC
- Zoro # G2085133
- UPC # 17042011628
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Width | 7/8 in |
Overall Length | 4 5/16 in |
Details
Item | Combination Grit Folding Sharpener |
Grit | Fine/Coarse |
Abrasive Material | Diamond |
Grade | Coarse, Fine |
Color | Blue, Red |
Includes | Combination Diamond Stones in Folding Handle |
Compatible Lubrication | Water |
Description
Combination Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Fine, Grit 9/25, Compatible Lubrication Water, Product Type Double Sided Sharpening Stone, Color Blue, Red, Includes Combination Diamond Stones in Folding Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020048008)
- DEWALT 6" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8726F)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687555)
- Dmt Sharpening Stones