Dmm

Vault Lockgate Tool Carrier, Utility Use Only


product price: $80.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gate Opening 0.78 in. (20mm)
  • Tensile Strength 674.4 lbs (3 kN)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dmm
  • MFR # 39508
  • Zoro # G606270477
  • UPC #
    5031290212984
  • Country of Origin United Kingdom
  • Category Carabiners

Details

Gate Opening 0.78 in. (20mm)
Tensile Strength 674.4 lbs (3 kN)

Description

Finally a secure, well-designed, easy-to-use, and easy-to-secure attachment point for tools aloft. Many are the arborists who have watched expensive equipment plummet toward unsuspecting lawns and ground staff while franticly screaming “headache!” Stop the hazard and destruction. Attach a DMM vault securely to most any modern tree climbing harness and pick the gate option that best suits your risk tolerance and task. For saws and heavy equipment, the locking-gate vault cannot be surpassed for security and one-handed ease of use. The locking gate option prevents accidental openings and loss or damage of your equipment. This option is also useful when moving through busy environments or confined spaces, by stopping snagging or clipping of external items which would impede movement. The locking gate has two positions, Open and Manually Locked. Each position is determined by a locating ‘click’, making it easy to select between the functionality of a snapgate and the security of a locked gate. The raised rib allows tactile identification of the gates position, removing the need for visual checking. Open: Behaves like a standard snap gate. Manually Locked: Locked and secure. Tensile Strength: 674 lbs. (3kN)

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.