Shop All Carabiners
Dmm
Perfect O Carabiner Locksafe
Mfr # 40940
Zoro # G604422700
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 3.7"
- Gate Opening 3/5-inch (15.2mm)
- Tensile Strength 5,395 lbs. (24kN)
- Standards EN12275:2013, EN362:2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmm
- MFR # 40940
- Zoro # G604422700
- UPC # 5031290217118
- Country of Origin United Kingdom
- Category Carabiners
Dimensions
Length | 3.7" |
Height | 0.7 |
Width | 2.2 |
Details
Material | Aluminum |
Gate Opening | 3/5-inch (15.2mm) |
Tensile Strength | 5,395 lbs. (24kN) |
Standards | EN12275:2013, EN362:2004 |
Weight | 0.2 |
Features | Oval shape provides effective centering of loads and fully rounded rope bearing areas increase carabiner and rope longevity |
Includes | Locksafe - An auto-locking gate requiring three separate actions to open |
Description
The Perfecto is a compact true oval carabiner that maintains ease of use, even one-handed. Its shape provides effective centering of loads and the fully rounded rope bearing areas increase carabiner and rope longevity. A keylock nose allows snag-free operation. Locksafe - An auto-locking gate requiring three separate actions to open. Locksafe gates give extra security in complex rigging systems such as those featuring running ropes or remote anchor points. Tensile Strength: 5,395 lbs. (24kN) Working Load Limit: 539 lbs. (2.4kN)
• Type: Climbing Accessory-Carabiner
• Features: Oval shape provides effective centering of loads and fully rounded rope bearing areas increase carabiner and rope longevity; 3/5 inch gate opening; A keylock nose allows snag-free operation; Locksafe - An auto-locking gate requiring three separate actions to open; Tensile Strength: 5,395 lbs. (24kN)
• Type: Climbing Accessory-Carabiner
• Features: Oval shape provides effective centering of loads and fully rounded rope bearing areas increase carabiner and rope longevity; 3/5 inch gate opening; A keylock nose allows snag-free operation; Locksafe - An auto-locking gate requiring three separate actions to open; Tensile Strength: 5,395 lbs. (24kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Glasses Notice, Plastic, 10"x7", Legend Style: Symbol and Text (LCU5-0035-NP_10X7)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401188)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- DMM Vault Lockgate Tool Carrier, Utility Use Only (39508)
- DMM Ultra D Aluminum Carabiner ANSI Gate (35978)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- CYPHER Firefly Ii Wire- Orange (765129)
- Dmm Carabiners