Shop All Carabiners
Dmm
Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue)
Mfr # 35419
Zoro # G504382265
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Green/Red/Blue
- Gate Opening 11/16"
- Tensile Strength 5,620 lbs
- Includes Green, Red and Blue Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmm
- MFR # 35419
- Zoro # G504382265
- UPC # 5031290204743
- Country of Origin United Kingdom
- Category Carabiners
Details
Material | Aluminum |
Color | Green/Red/Blue |
Gate Opening | 11/16" |
Tensile Strength | 5,620 lbs |
Includes | Green, Red and Blue Carabiner |
Features | Double locking aluminum carabiner |
Description
The DMM Multipacks are a simple and convenient way of identifying components within any system. They are ideal for the training market to aid component identification from a distance, as well as being convenient for work teams and individuals in the safe organization and operation of fall protection systems. Highly recommended for use with the DMM Hitch Climber Pulley. The Locksafe triple action model is a perfect companion to the DMM Triple Attachment and Pinto pulley ranges. 5,620 lbs. tensile strength, 11/16 in. gate opening, double locking aluminum carabiner.
• Type: Climbing Accessories-Carabiners
• Features: Strong and lightweight I-Beam construction; Keylock clean nose for snag free connection; 5,620 lbs. tensile strength
• Type: Climbing Accessories-Carabiners
• Features: Strong and lightweight I-Beam construction; Keylock clean nose for snag free connection; 5,620 lbs. tensile strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- WATSON GLOVES Unlined Goatskin Driver - Xxlarge PR (546-XXL)
- DMM Ultra D Aluminum Carabiner ANSI Gate (35978)
- DMM Perfect O Carabiner Locksafe (40940)
- DMM Vault Lockgate Tool Carrier, Utility Use Only (39508)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (17D-2-Z7/)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- Dmm Carabiners