Dmm

4.5 in. Length, Aluminum, Gold (Discontinued)


This Product is Discontinued
Shop for all Carabiners

Key Features

  • Material Aluminum
  • Color Gold
  • Length 4.5 in.
  • Gate Opening 11/16" (17.5mm)
  • Tensile Strength 5,620 lbs. (25kN)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dmm
  • MFR # 35021
  • Zoro # G506270492
  • UPC #
    5031290209816
  • Country of Origin United Kingdom
  • Category Carabiners

Dimensions

Length 4.5 in.
Width 2.5 in.

Details

Material Aluminum
Color Gold
Gate Opening 11/16" (17.5mm)
Tensile Strength 5,620 lbs. (25kN)

Description

DMM . 11/16 inch gate opening, double locking aluminum carabiner. Tensile Strength: 5,620 lbs. (25kN) Working Load Limit: 562 lbs. (2.49kN)

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products