Shop All Carabiners
Dmm
4.2" Length, Aluminum, Silver/Green
Mfr # 33166
Zoro # G603892641
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver/Green
- Length 4.2"
- Gate Opening 11/16-inch (22mm)
- Tensile Strength 5,620 lbs. (25kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmm
- MFR # 33166
- Zoro # G603892641
- UPC # 5031290196451
- Country of Origin United Kingdom
- Category Carabiners
Dimensions
Length | 4.2" |
Height | 0.7 |
Width | 2.5 |
Details
Material | Aluminum |
Color | Silver/Green |
Gate Opening | 11/16-inch (22mm) |
Tensile Strength | 5,620 lbs. (25kN) |
Features | Double-locking aluminum carabiner |
Weight | 0.21 |
Description
DMM. Specifiations: Tensile: 5376 lbs. Length: 4.25 in. Width: 2.48 in. Gate opening: .71 in. Lock Type: *Double Auto *requires two actions to prepare to open gate and gate will automatically lock upon release. **Alway double check lock and gate closure before using.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- GVS-RPB RPB Safety Z-Link Head Band (16-526)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- DMM Vault Lockgate Tool Carrier, Utility Use Only (39508)
- DMM Perfect O Carabiner Locksafe (40940)
- DMM Ultra D Aluminum Carabiner ANSI Gate (35978)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- Dmm Carabiners