Shop All Wheelchairs
Dmi
Wheelchair, 250 lb, 18 In Seat, Silver
Mfr # 503-0664-0200
Zoro # G7506834
product price: $270.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 18 in
- For Use With Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200
- Seat Depth 16 in
- Weight Capacity 250 lb
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 503-0664-0200
- Zoro # G7506834
- UPC # 041298006640
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 18 in |
Seat Depth | 16 in |
Overall Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheelchair |
For Use With | Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200 |
Weight Capacity | 250 lb |
Color | Silver |
Frame Material | Chrome Plated Carbon Steel |
Includes | Removable Padded Armrests with Embossed Vinyl Upholstered Seat and Seat Back, Swing-Away Leg Riggins with Lightweight Foot Plates, Push-to-Lock Brakes |
Grip Material | (2) Rubber Grip |
Rear Wheels | 2 |
Industry Type | Healthcare |
Front Wheels | 2 |
Description
Wheelchair, 36 in, Seat Width 18 in, Seat Depth 16 in, Weight Capacity 250 lb, Frame Material Chrome Plated Carbon Steel, Grip Material (2) Rubber Grip, Rear Wheels 2, Front Wheels 2, Color Silver, For Use With Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200, Includes Removable Padded Armrests with Embossed Vinyl Upholstered Seat and Seat Back, Swing-Away Leg Riggins with Lightweight Foot Plates, Push-to-Lock Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Disp 6 QT Translucent TC18110 (LI19732)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- Dmi Wheelchairs