Shop All Walking Aids
This Product is Discontinued
Dmi
Walker, 2 Button, Adult, 250 lb. Cap (Discontinued)
Mfr # 500-1045-0100
Zoro # G7072432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Patient Type Adult
- Style 2 Button Folding
- Weight Capacity 250 lb
- Height 32 to 38 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 500-1045-0100
- Zoro # G7072432
- UPC # 041298000327
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 32 to 38 in |
Width | 24 in |
Details
Item | Walker |
Patient Type | Adult |
Style | 2 Button Folding |
Weight Capacity | 250 lb |
Color | Blue/Blue Ice |
Frame Material | Aluminum |
Brace Material | Steel |
Adjustable Increments | 1 in |
Wheels | (2) 5 in Front |
Grip Material | Foam |
Industry Type | Healthcare |
Includes | Rubber Bottom Tips |
Description
Walker, Adult, Style 2 Button Folding, Color Blue/Blue Ice, Weight Capacity 250 lb, Frame Material Aluminum, Brace Material Steel, Grip Material Foam, Wheels (2) 5 in Front, Height 32 to 38 in, Width 24 in, 1 in Adjustable Increments, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.