Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Traction Set, 20 lb., Foam/Vinyl
Mfr # 534-2014-0000
Zoro # G0039448
Sold in multiples of 2 for $29.30
$29.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam/Vinyl
- Includes Head Halter, Pulley, S-Hook, Water Bag, Spreader Bar, Traction Rope
- Size 20 lb
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 534-2014-0000
- Zoro # G0039448
- UPC # 041298020141
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | 20 lb |
Details
Item | Traction Set |
Material | Foam/Vinyl |
Includes | Head Halter, Pulley, S-Hook, Water Bag, Spreader Bar, Traction Rope |
Industry Type | Healthcare |
Description
Traction Set, Size 20 lb., Material Foam/Vinyl, Includes Pulley, Traction Rope, Spreader Bar, Head Halter, S-Hook, Water Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- WELCH ALLYN POWER CORD DOM. (76400)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- SECRET Invisible Solid Anti-Perspirant/Deodorant, Powder Fresh, 0.5 oz, PK24 (31384)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- Dmi Diagnostic Equipment