Shop All Sheets and Pillow Cases
Dmi
Sheet, Twin, 80inL, Wht, Fittd and Flat
Mfr # 554-7070-1956
Zoro # G9344325
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted and Flat
- Size Twin
- Width 36 in
- Length 80 in
- Fabric 50% Cotton/50% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 554-7070-1956
- Zoro # G9344325
- UPC # 041298803645
- Country of Origin United States
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 36 in |
Length | 80 in |
Details
Item | Sheet |
Type | Fitted and Flat |
Fabric | 50% Cotton/50% Polyester |
Thread Count | T132 |
Color | White |
Corners | Elastic Fitted |
Closure | Flap |
Description
Sheet, Fitted, Flat, Twin Size, Width 36 in, Length 80 in, 50 Percent Cotton/50 Percent Polyester, T132 Thread Count, Color White, Corners Elastic, Closure Flap, Includes Fitted Sheet, Top Sheet, Pillow Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- BOSS Desk Shell, Driftwood (N104-DW)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- DMI Sheet, Stndrd, 36inLx40inW, Grn, Flat (560-7064-0000)
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Gold (530FLSH SLGL)
- BIBB HOME Silky Satin 4 Piece sheet set - Full - Burnt Orange (1173FLBROR)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-Medium Blue (1000OQSH SLMB)
- TRUE NORTH BY SLEEP PHILOSOPHY Soloft Plush Sheet Set, Ivory - Twin (BL20-0445)
- Dmi Sheets and Pillow Cases