Shop All Rags & Towels
This Product is Discontinued
Dmi
Rubber Replacement Sheath 6" x 2", Tan (Discontinued)
Mfr # 541-7757-0000
Zoro # G9659587
This Product is Discontinued
Key Features
- Material Rubber
- Size 6 in x 2 in
- Color Beige
- Product Type Drainage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 541-7757-0000
- Zoro # G9659587
- UPC # 041298077572
- Country of Origin Taiwan, Province of China
- Category Rags & Towels
Dimensions
Size | 6 in x 2 in |
Details
Material | Rubber |
Item | Replacement Sheath |
Color | Beige |
Product Type | Drainage Bag |
Description
Replacement Sheath, Product Type Drainage Bag, Material Rubber, Color Beige, Width 6 in, Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.