Shop All Arm, Back, and Foot Rests
Dmi
Ring Cushion, 18"L x 15"W Foam Red
Mfr # 513-7614-9910
Zoro # G0039125
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 18 in
- Height 3 in
- Cover Material Polyester/Cotton
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-7614-9910
- Zoro # G0039125
- UPC # 041298076209
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 15 in |
Length | 18 in |
Height | 3 in |
Details
Item | Ring Cushion |
Color | Red |
Cover Material | Polyester/Cotton |
Industry Type | Healthcare |
Latex Content | Latex Free |
Inner Material | Foam |
Washing Instructions | Machine Washable |
Description
Ring Cushion, Red, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 15 In., Length 18 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- DMI Ring Cushion, 18"L x 15"W Foam Navy (513-7614-2400)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- ULTIMATE SUPPORT Ultimate Support JSSW300 JamStands Studio Workstation; Black (JSSW300)
- Dmi Arm, Back, and Foot Rests