Shop All Arm, Back, and Foot Rests
Dmi
Ring Cushion, 18"L x 15"W Foam Navy
Mfr # 513-7614-2400
Zoro # G0551601
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 18 in
- Height 3 in
- Latex Content Latex Free
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-7614-2400
- Zoro # G0551601
- UPC # 041298761419
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 15 in |
Length | 18 in |
Height | 3 in |
Details
Item | Ring Cushion |
Color | Navy |
Latex Content | Latex Free |
Industry Type | Healthcare |
Washing Instructions | Machine Washable |
Inner Material | Foam |
Cover Material | Polyester/Cotton |
Description
Ring Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 15 In., Length 18 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- SAFCO Safco Products Task Master Adjustable Footrest (5124)
- Dmi Arm, Back, and Foot Rests