Shop All Arm, Back, and Foot Rests
Dmi
Ring Cushion, 16"L x 13"W Foam Navy
Mfr # 513-8008-2400
Zoro # G1951498
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Length 16 in
- Height 3 in
- Latex Content Latex Free
- Cover Material Polyester/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-8008-2400
- Zoro # G1951498
- UPC # 041298800835
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 13 in |
Length | 16 in |
Height | 3 in |
Details
Item | Ring Cushion |
Color | Navy |
Latex Content | Latex Free |
Cover Material | Polyester/Cotton |
Industry Type | Healthcare |
Inner Material | Foam |
Washing Instructions | Machine Washable |
Description
Ring Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 13 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Cinnamon (AJPP20CI)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- Dmi Arm, Back, and Foot Rests