Shop All Gauze & Dressings
Dmi
Reusable Underpad, 52" W, 36" L
Mfr # 560-7053-3652
Zoro # G6302731
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Waterproof No
- Package Type Bag
- Width 52 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 560-7053-3652
- Zoro # G6302731
- UPC # 00041298336525
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 52 in |
Length | 36 in |
Details
Industry Type | Healthcare |
Waterproof | No |
Package Type | Bag |
Material | Polyester |
Color | White |
Sterile/Non-Sterile | Non-Sterile |
Item | Reusable Underpad |
Description
Reusable Underpad, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJBA-1728)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- KEMP USA 3X3 Gauze Pads, 100 PCS (11-008-3)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- Dmi Gauze & Dressings