Shop All Gauze & Dressings
Dmi
Reusable Underpad, 36" W, 34" L
Mfr # 560-7053-3436
Zoro # G6302740
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Industry Type Healthcare
- Color White
- Sterile/Non-Sterile Non-Sterile
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 560-7053-3436
- Zoro # G6302740
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 36 in |
Length | 34 in |
Details
Waterproof | No |
Industry Type | Healthcare |
Color | White |
Sterile/Non-Sterile | Non-Sterile |
Item | Reusable Underpad |
Material | Polyester |
Package Type | Bag |
Description
Reusable Underpad, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- DEALMED Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK (783144)
- FIRST AID ONLY Absorbent Gauze Compress 1 Per Unit L (AN205)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- OASIS Non-Sterile Sponge Gauze, 4in x 4in, 8 Ply, 4000 Per Case (21408C)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- Dmi Gauze & Dressings