Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Rescue Board, 30inL, 3/4inW, Maple Plywood
Mfr # 518-1756-0400
Zoro # G9344553
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Plywood
- Color Maple
- Weight Capacity 440 lb
- Height 8 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 518-1756-0400
- Zoro # G9344553
- UPC # 041298017561
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 8 in |
Width | 3/4 in |
Depth | 3/4 in |
Length | 30 in |
Details
Item | Rescue Board |
Material | Maple Plywood |
Color | Maple |
Weight Capacity | 440 lb |
Industry Type | Healthcare |
Handles | Yes |
Description
Rescue Board, Height 8 in, Length 30 in, Width 3/4 in, Depth 3/4 in, Material Maple Plywood, Handles Yes, Color Maple, Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-132)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- RDI Soap, Bar, Unwrapped, 60 Gram, White, PK 100 (CFPSPUW3)
- LISTERINE Listerine Total Care Freshmint Mouthwash 16.9 oz. Bottle, PK6 (5294479)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- Dmi Diagnostic and Monitoring Instruments and Supplies