Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Rescue Board, 24in.L, 3/4in.W, Wood
Mfr # 518-1753-0400
Zoro # G9344517
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Maple
- Weight Capacity 440 lb
- Height 8 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 518-1753-0400
- Zoro # G9344517
- UPC # 041298017530
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 8 in |
Depth | 3/4 in |
Width | 3/4 in |
Length | 24 in |
Details
Item | Rescue Board |
Material | Wood |
Color | Maple |
Weight Capacity | 440 lb |
Industry Type | Healthcare |
Handles | Yes |
Description
Rescue Board, Height 8 in, Length 24 in, Width 3/4 in, Depth 3/4 in, Material Wood, Handles Yes, Color Maple, Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261F-MD)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- DMI Pail w/Lid and Hndl, Universal, 12 qt. (520-1210-1900)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- Dmi Diagnostic and Monitoring Instruments and Supplies