Shop All Pillows
Dmi
Radial Pillow, 19inLx11-1/2inW, Pink
Mfr # 554-8011-4300
Zoro # G9343695
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Fill Memory Foam
- Width 11.5 in
- Length 19 in
- Fill Weight 13.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Standard |
Width | 11.5 in |
Length | 19 in |
Details
Item | Radial Pillow |
Fill | Memory Foam |
Fill Weight | 13.6 oz |
Fabric | Polyester/Cotton |
Washing Instructions | Cover is Machine Washable |
Type | Memory Foam |
Color | Cream |
Description
Radial Pillow,19inLx11-1/2inW,Cream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- Dmi Pillows