Shop All Walking Aids
Dmi
Quad Cane Tip, 1-5/16 in. H, Black, PK4
Mfr # 519-1378-9504
Zoro # G2279971
product price: $5.15
/pk 4, $1.29/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 5/16 in
- Color Black
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 519-1378-9504
- Zoro # G2279971
- UPC # 041298137818
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 1 5/16 in |
Details
Item | Quad Cane Tip |
Color | Black |
Industry Type | Healthcare |
Description
Quad Cane Tip, Height 1 5/16 in, Color Black, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrode Skin Prep Tape, Red Dot with Dispenser 075 x 196 (2236)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- THERACARE Deluxe Heating Pad Wrap for Neck, Shoulders and Back (24-610)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- DMI Cane, Oak, 37" H (502-3000-0239)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- Dmi Walking Aids