Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Dmi
Posture Corrector, Medium Cotton/Elastic (Discontinued)
Mfr # 632-6224-1922
Zoro # G0039140
This Product is Discontinued
Key Features
- Material Cotton/Elastic
- Width 4 in
- Industry Type Healthcare
- Latex Content Latex Free
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 632-6224-1922
- Zoro # G0039140
- UPC # 041298622420
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 4 in |
Size | M |
Details
Item | Posture Corrector |
Material | Cotton/Elastic |
Industry Type | Healthcare |
Latex Content | Latex Free |
Features | Thin Enough to Wear Under Clothing, Chest Size 34 in to 36 in |
Washing Instructions | Machine washable |
Description
Posture Corrector, Size M, Width 4 In., Material Cotton/Elastic, Latex Free, Washing Instructions Machine Washable, Features Thin Enough to Wear Under Clothing, Chest Size 34 In. to 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.