Shop All Foam Sheets
Dmi
Pllow Protctor, Stndrd, 21inLx27inW, Plystr
Mfr # 554-8042-1900
Zoro # G2755536
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Protects Allergies, Waterproof
- Material Polyester
- Seam Yes
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 554-8042-1900
- Zoro # G2755536
- UPC # 041298080428
- Country of Origin China
- Category Foam Sheets
Dimensions
Width | 27 in |
Size | Standard |
Length | 21 in |
Details
Protects | Allergies, Waterproof |
Material | Polyester |
Seam | Yes |
Item | Pillow Protector |
Color | White |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Fabric | 100% Polyester |
Description
Pillow Protector, Standard Size, Material Polyester, Length 21 In., Width 27 In., Color White, Protects Fireproof, Boilable,, Yes, 100 Percent Polyester Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50MIL-21)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 in, 3 ft L. (18019_36_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Gray (ZUSASSR-FDA-20)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- STANLEY Stanley Hardware 316364 Sheet Aluminium Diamond Pol 24 x 12 In. (5425178)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001310BLU)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- Dmi Foam Sheets