Shop All Arm, Back, and Foot Rests
Dmi
Pillow Cushion, Polyester Fiberfill Red
Mfr # 513-7608-9910
Zoro # G0039131
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 16 in
- Length 16 in
- Height 22 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-7608-9910
- Zoro # G0039131
- UPC # 041298001218
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 16 in |
Length | 16 in |
Height | 22 in |
Details
Item | Pillow Cushion |
Color | Red |
Industry Type | Healthcare |
Cover Material | Polyester/Cotton |
Washing Instructions | Machine washable |
Inner Material | Polyester Fiberfill |
Latex Content | Latex Free |
Description
Pillow Cushion, Red, Cover Material Polyester/Cotton, Inner Material Polyester Fiberfill, Height 22 In., Width 16 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- Dmi Arm, Back, and Foot Rests