Shop All Exercise Equipment
Dmi
Pdal Exrciser, 20inLx18inH, Non Assembled
Mfr # 802-2008-0099
Zoro # G9344045
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Variable
- Drive System Poly V Belt
- Length 20 in
- Width 18 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 802-2008-0099
- Zoro # G9344045
- UPC # 041298020097
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Length | 20 in |
Width | 18 in |
Height | 18 in |
Overall Width | 18 in |
Overall Length | 20 in |
Overall Height | 18 in |
Details
Item | Pedal Exerciser |
Resistance | Variable |
Drive System | Poly V Belt |
Features | Not Assembled |
Product Type | Pedal Exerciser |
Description
Pedal Exerciser, Product Type Pedal Exerciser, Overall Length 20 in, Overall Width 18 in, Overall Height 18 in, Drive System Poly V Belt, Features Not Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X30)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- STENS Drive Disc Kit With Liner 240-975 For Snapper 7600135Yp (240-975)
- DMI Door Pulley Exercise Set, Metal, Blue (660-2030-0000)
- INFRAREDCARE Infraredcare 81006 Self Heat Tourmaline Ankle Brace-pair (81006)
- GOFIT Super Band (30 Pounds to 50 Pounds) (GF-PSB.75)
- REFUAH 96 x 48 x 2 in. Premium Gym Mat - Jet Black (RE2474136)
- HEY PLAY Hey Play 80-ES1704123 3.25 x 6.5 in. Balance Pods for Kids & Adults - Set of 6 (80-ES1704123)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- FABRICATION ENTERPRISES The Original Cuff Ankle and Wrist Weight, Olive (FA124394)
- Dmi Exercise Equipment