Shop All Exercise Equipment
This Product is Discontinued
Dmi
Pdal Exrciser, 13-1/2inLx11-39/64inH (Discontinued)
Mfr # 660-2003-0200
Zoro # G9344011
This Product is Discontinued
Key Features
- Drive System Poly V Belt
- Resistance Variable
- Includes English/Spanish Instructions, NonSlip Mat and AAA Battery
- Length 13 1/2 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 660-2003-0200
- Zoro # G9344011
- UPC # 041298200369
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 13 1/2 in |
Width | 16 in |
Height | 11 39/64 in |
Details
Item | Pedal Exerciser |
Drive System | Poly V Belt |
Resistance | Variable |
Includes | English/Spanish Instructions, NonSlip Mat and AAA Battery |
Features | Built In Digital Monitor |
Description
Pedal Exerciser, Drive System Poly V Belt, Features Built In Digital Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.