Shop All Aprons
Dmi
Patient Protector, 17-1/4 in x 32-1/5 in
Mfr # 532-6014-2400
Zoro # G9659675
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Terry Cloth; Vinyl
- Size 17 1/4 in x 32 1/5 in
- Closure Type Hook and Loop
- Fabric Material Terry Cloth; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 17 1/4 in x 32 1/5 in |
Overall Length | 17 1/4 in |
Overall Width | 32 1/4 in |
Named Size | 17 1/4 in x 32 1/5 in |
Details
Item | Patient Protector |
Color | Blue |
Material | Terry Cloth; Vinyl |
Closure Type | Hook and Loop |
Fabric Material | Terry Cloth; Vinyl |
Description
Patient Protector, Color Blue, Overall Length 17 1/4 in, Overall Width 32 1/4 in, Product Type Patient Protector, Closure Type Hook and Loop, Fabric Material Terry Cloth; Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, L (805774-83)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- FAME FABRICS Bistro Apron, 2 Pocket, F54, Black (79051)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- HTI Denim Apron W/ Pockets (DA-1)
- UNCOMMON THREADS Half Wst 2-Sec Pkt Apron Blk/Red Pinstrp (3056-7100)
- SAN JAMAR Dishwashing Apron, Vinyl, Clear, 12mm (614DVA)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- Dmi Workwear and Protective Clothing