Shop All Bedspreads and Comforters
Dmi
Ortho Bed Wedge, Bl, 30-1/2inLx10inH
Mfr # 555-8071-0124
Zoro # G9344115
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 20 in
- Length 30 1/2 in
- Color Blue
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 555-8071-0124
- Zoro # G9344115
- UPC # 041298807179
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 10 in |
Width | 20 in |
Length | 30 1/2 in |
Details
Item | Ortho Bed Wedge |
Color | Blue |
Material | Foam |
Washing Instructions | Machine washable |
Cover Material | Polyester/Cotton |
Description
Ortho Bed Wedge, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 10 In., Width 20 In., Length 30-1/2 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- ELK HOME Celia Vase, Large (S0017-10137)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- Dmi Bedspreads and Comforters