Shop All Pillows
Dmi
Neck Roll Pillow, 19inLx5inW, Bl, Foam
Mfr # 554-8000-0122
Zoro # G9659641
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fill Foam
- Width 5 in
- Length 19 in
- Fill Weight 3.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Width | 5 in |
Length | 19 in |
Details
Item | Neck Roll Pillow |
Fill | Foam |
Fill Weight | 3.5 oz |
Washing Instructions | Cover is Machine Washable |
Fabric | Polyester/Cotton |
Type | Polyurethane Foam |
Color | Blue |
Description
Neck Roll Pillow, Polyurethane Foam, L Size, Width 5 In., Length 19 In., Color Blue, Fill Foam, 3.5 oz. Fill Weight, Polyester/Cotton, Cover is Machine Washable, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- Dmi Pillows