Shop All Pillows
Dmi
Neck Roll Pillow, 19inLx3-1/2inW, Bl
Mfr # 554-8000-0121
Zoro # G2755545
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Fill Foam
- Width 3.5 in
- Length 19 in
- Fill Weight 2.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Standard |
Width | 3.5 in |
Length | 19 in |
Details
Item | Neck Roll Pillow |
Fill | Foam |
Fill Weight | 2.4 oz |
Type | Polyurethane Foam |
Fabric | Polyester/Cotton |
Color | Blue |
Washing Instructions | Cover is Machine Washable |
Description
Neck Roll Pillow, Polyurethane Foam, Standard Size, Width 3.5 In., Length 19 In., Color Blue, Fill Foam, 2.4 oz. Fill Weight, Polyester/Cotton, Cover is Machine Washable, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- Dmi Pillows