Shop All Aprons
This Product is Discontinued
Dmi
Mealtime Protector, 18in x 24in, Navy Blue (Discontinued)
Mfr # 532-6029-7300
Zoro # G9659614
This Product is Discontinued
Key Features
- Color Navy Blue
- Length 36 in
- Width 17 3/4 in
- Size 18 in x 24 in
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 17 3/4 in |
Size | 18 in x 24 in |
Details
Item | Mealtime Protector |
Color | Navy Blue |
Closure Type | Hook and Loop |
Fabric Material | Cotton; Polyester |
Description
Mealtime Protector, Color Navy Blue, Overall Length 36 in, Overall Width 17 3/4 in, Product Type Mealtime Protector, Closure Type Hook and Loop, Fabric Material Cotton; Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.