Shop All Aprons
This Product is Discontinued
Dmi
Mealtime Protector, 18in x 24in, Green (Discontinued)
Mfr # 532-6029-7100
Zoro # G9659657
This Product is Discontinued
Key Features
- Color Green
- Size 18 in x 24 in
- Closure Type hook-and-loop
- Fabric Material Polyester/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 24 in |
Details
Item | Mealtime Protector |
Color | Green |
Closure Type | hook-and-loop |
Fabric Material | Polyester/Cotton |
Description
Mealtime Protector, Color Green, Overall Length 36 in, Overall Width 17 3/4 in, Product Type Mealtime Protector, Closure Type Hook and Loop, Fabric Material Cotton; Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.