Shop All Mattress Covers and Pads
Dmi
Mattress Underpad, Standard, 28inLx36inW
Mfr # 560-7058-0000
Zoro # G9344246
product price: $12.89
/ea
Sold in multiples of 2 for $25.78
$25.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Length 28 in
- Width 36 in
- Color White/Green
- Protects Leakproof, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 560-7058-0000
- Zoro # G9344246
- UPC # 041298070580
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Standard |
Length | 28 in |
Width | 36 in |
Details
Item | Mattress Underpad |
Color | White/Green |
Protects | Leakproof, Waterproof |
Material | Nylon |
Seam | Yes |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Fabric | Nylon |
Corners | Double Stitched |
Description
Mattress Underpad, Standard Size, Material Nylon, Length 28 In., Width 36 In., Color White/Green, Protects Waterproof, Leakproof, Yes, Corners Double Stitched, Nylon Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- HON HVL402 Series Executive High-Back Chair, Brown Vinyl (HVL402.EN45)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- Dmi Mattress Covers and Pads