Shop All Mattress Covers and Pads
Dmi
Mattress Encasmnt, Twin, 75inLx39inW, Nylon
Mfr # 554-8069-1950
Zoro # G0081527
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Length 75 in
- Width 39 in
- Color White
- Material Plastic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 554-8069-1950
- Zoro # G0081527
- UPC # 041298003298
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Twin |
Length | 75 in |
Width | 39 in |
Details
Item | Mattress Encasement |
Color | White |
Material | Plastic Nylon |
Protects | Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Seam | Yes |
Fabric | Plastic |
Type | Zippered |
Description
Mattress Encasement, Twin Size, Material Plastic Nylon, Length 75 In., Width 39 In., Color White, Zippered, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- Dmi Mattress Covers and Pads