Shop All Mattress Covers and Pads
Dmi
Mattress Encasmnt, Queen, 80inLx60inW
Mfr # 554-8069-1952
Zoro # G9344413
original price:
$17.39
13% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Length 80 in
- Width 60 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 554-8069-1952
- Zoro # G9344413
- UPC # 041298003311
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Queen |
Length | 80 in |
Width | 60 in |
Details
Item | Mattress Encasement |
Color | White |
Material | Plastic |
Protects | Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof |
Fabric | Plastic Vinyl |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Type | Zippered |
Seam | Yes |
Description
Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Zippered, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Vinyl Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- Dmi Mattress Covers and Pads