Shop All Mattress Covers and Pads
Dmi
Mattress Encasmnt, Full, 75inL, Zpperd
Mfr # 554-8069-1951
Zoro # G9659456
original price:
$10.35
6% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Length 75 in
- Width 54 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 554-8069-1951
- Zoro # G9659456
- UPC # 041298003304
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Full |
Length | 75 in |
Width | 54 in |
Details
Item | Mattress Encasement |
Color | White |
Material | Plastic |
Protects | Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof |
Seam | Yes |
Type | Zippered |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Fabric | Plastic |
Description
Mattress Encasement, Full Size, Material Plastic, Length 75 In., Width 54 In., Color White, Zippered, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Plastic Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- GRAND DOWN Down Alternative Mattress Topper Twin (MAT TOPPER TW)
- Dmi Mattress Covers and Pads