Shop All Urinals
Dmi
Male Suspensory Urinal, Plastic/Rubber
Mfr # 541-7752-0000
Zoro # G9343871
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color Clear
- Size 12-3/16 in x 6 in
- Product Type Drainage Bag
- Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 12-3/16 in x 6 in |
Length | 12 1/4 in |
Width | 6 in |
Details
Material | Plastic, Rubber |
Color | Clear |
Item | Male Suspensory Urinal |
Product Type | Drainage Bag |
Description
Male Suspensory Urinal, Product Type Drainage Bag, Material Plastic, Rubber, Color Clear, Width 6 in, Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ryb-731-08 1" Valve Repair Kit (RYB-731-08)
- DIXON Boss Hose Stem, 1/4 x 1/2 in, MNPT x Hose Shank, Steel, Domestic (MS8X4)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2104)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5708.207.00)
- Dmi Urinals