Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Dmi
Lumbar Cushion, Standard, Black (Discontinued)
Mfr # 555-7300-0200
Zoro # G2276263
This Product is Discontinued
Key Features
- Color Black
- Material Polyester/cotton
- Length 14"
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 555-7300-0200
- Zoro # G2276263
- UPC # 041298999072
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Length | 14" |
Height | 13" |
Details
Item | Lumbar Back Support Cushions |
Color | Black |
Material | Polyester/cotton |
Description
Lumbar Cushion,Standard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.