Shop All Back Braces
Dmi
Lumbar Belt, L, Hook-and-Loop, White
Mfr # 632-6405-2923
Zoro # G0039195
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Elastic
- Width 10 in
- Back Support Size L
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 632-6405-2923
- Zoro # G0039195
- UPC # 041298292319
- Country of Origin China
- Category Back Braces
Dimensions
Width | 10 in |
Back Support Size | L |
Fits Waist Size | 34 in to 48 in |
Size | L |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 34 in |
Support Height | 10 in |
Details
Item | Lumbar Belt |
Color | White |
Material | Elastic |
Closure Type | hook-and-loop |
Suspenders | None |
Closure | Hook-and-Loop |
Features | Elastic Side Panels |
Includes Suspenders | No Suspenders |
Description
Lumbar Belt, Color White, Material Elastic, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 48 in, Support Height 10 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Elastic Side Panels, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100 (HSN2100)
- DMI Back Support, XL, Hook-and-Loop, Black (632-6400-2223)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- BLUE JAY Blue Jay BJ215320UN Universal Back Support with Lumbar Tension Straps; White (BJ215320UN)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x52", Black (EGO11097)
- PROFLEX BY ERGODYNE Back Support, Black, 4XL (2000SF)
- Dmi Ergonomics