Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Dmi
Instant Cold Pack, White, 6 x 8.25In, PK24 (Discontinued)
Mfr # 612-0010-9824
Zoro # G4866784
This Product is Discontinued
Key Features
- Waterproof Yes
- Width 6"
- Includes (24) Ice Compress
- Color White
- Material Latex-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 612-0010-9824
- Zoro # G4866784
- UPC # 041298112105
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 6" |
Length | 8-1/4" |
Details
Item | Instant Cold Pack |
Waterproof | Yes |
Includes | (24) Ice Compress |
Color | White |
Material | Latex-Free |
Disposable | Yes |
For Use With | Muscular Pain |
Industry Type | Healthcare |
Description
Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 8-1/4 In., Width 6 In., For Use With Muscular Pain, Includes (24) Ice Compress, Package Quantity 24
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.