Shop All Incontinence Pants
Dmi
Incontinence Pull-On Pant, 38in to 44in
Mfr # 560-7001-1923
Zoro # G2755466
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plasticized Nylon
- Size 38 in to 44 in
- Features Machiine Washable, Noiseless Fabric
- Product Type Incontinence Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 560-7001-1923
- Zoro # G2755466
- UPC # 041298700111
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | 38 in to 44 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 38 in |
Maximum Pant Size | 22 |
Minimum Pant Size | 18 |
Details
Color | White |
Material | Plasticized Nylon |
Item | Incontinence Pull-On Pant |
Features | Machiine Washable, Noiseless Fabric |
Product Type | Incontinence Pants |
Absorption Level | Heavy |
Description
Incontinence Pull-On Pant, Product Type Incontinence Pants, Absorption Level Heavy, Material Plasticized Nylon, Features Machiine Washable, Noiseless Fabric, Color White, Maximum Pant Size 22, Maximum Waist Size 44 in, Standards Not Applicable, Minimum Waist Size 38 in, Minimum Pant Size 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- WAHL 2-N-1 Beard Dtl Kit 5Pc (5640-1001N)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- DMI Incontinence Pull-On Pant, 30in to 36in (560-7001-1922)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- DMI Incontinence Pull-On Pant, 22in to 28in (560-7001-1921)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- TENA WOMEN SUPER PLUS Heavy Absorbent Underwear, Small / Medium, 18PK (54285)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 48PK (1268)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- Dmi Incontinence Pants