Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Head Halter, Regular, Foam
Mfr # 534-2020-1900
Zoro # G2681281
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Size Regular
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 534-2020-1900
- Zoro # G2681281
- UPC # 041298020202
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | Regular |
Details
Item | Head Halter |
Material | Foam |
Industry Type | Healthcare |
Description
Head Halter, Size Regular, Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Supreme Briefs, 15PK (1231)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- ZORO SELECT Pain Relief, Tablet, 325mg Size, PK24 (11664)
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- DMI Bariatric Rescue Board, 32in.L, 3/4in.W (518-1800-0000)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- Dmi Diagnostic Equipment